Shop All Rivet Nuts
Bsc Preferred
Aluminum Heavy-Duty Rivet Nut M6 x 1 Internal Thread 4.2 - 6.6 mm Material Thickness, 10PK
Mfr # 94020A387
Zoro # G011425752
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 94020A387
- Zoro # G011425752
- Country of Origin China
- Category Rivet Nuts
Description
These rivet nuts are one-third the weight of steel rivet nuts and mildly corrosion resistant. A ribbed body holds the nut in place so it won't turn when tightening a screw. Also known as blind inserts they can be installed when you have access to only one side of the material. Install in a drilled hole using a rivet nut tool. The tool collapses the nut creating a backside flange that holds the nut to the material. Length is measured from under the flange. Installed length is the maximum length of the barrel when installed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (00548)
- X1 TOOLS 9/64 x 1-3/4 Hitch Pin Clip 100 Pins by X1 Tools (X1E-CON-PIN-HIT-1400x100)
- ZORO SELECT Key Stock, 12 in L, 5/8 in W, 5/8 in H, Carbon Steel Plain (WWG550625062512)
- MIDWEST FASTENER Coupling Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd (76244)
- BSC PREFERRED Screw-to-Install Rivet Nuts Zinc-Plated Steel 6-32 Thread Size for 0.188-0.375 Thickness, 25PK (90186A311)
- BSC PREFERRED Self-Aligning Rivet Nut M4 x 0.7 Internal Thread .7 - 3.3mm Material Thickness, 10PK (93669A260)
- BSC PREFERRED Zinc-Plated Steel Heavy-Duty Rivet Nut Closed End M6 x 1 mm Thread 25.5 mm Installed Length, 10PK (98280A510)
- BSC PREFERRED 18-8 Stainless Steel Heavy-Duty Rivet Nut M5 x .80 Internal Thread .5-3.0mm Material Thickness, 10PK (97467A639)
- BSC PREFERRED Aluminum Heavy-Duty Rivet Nut M6 x 1 Internal Thread .7 - 4.2 mm Material Thickness, 25PK (94020A383)
- BSC PREFERRED Metric Low-Profile Rivet Nut Tin-Zinc-Plated Steel M4x.7 Internal Thread 9 mm L, 25PK (91230A601)
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.805 in L, Aluminum, 10 PK (ALA1-616-312)
- Bsc Preferred Rivet Nuts