Shop All Rivet Nuts
Bsc Preferred
Aluminum Heavy-Duty Rivet Nut M4 x .7 Internal Thread 2 - 3.3mm Material Thick, 25PK
Mfr # 94020A371
Zoro # G711425519
product price: $23.55
/pk 25, $0.94/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 94020A371
- Zoro # G711425519
- Country of Origin China
- Category Rivet Nuts
Description
These rivet nuts are one-third the weight of steel rivet nuts and mildly corrosion resistant. A ribbed body holds the nut in place so it won't turn when tightening a screw. Also known as blind inserts they can be installed when you have access to only one side of the material. Install in a drilled hole using a rivet nut tool. The tool collapses the nut creating a backside flange that holds the nut to the material. Length is measured from under the flange. Installed length is the maximum length of the barrel when installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 8.5 mm Dia., 14 mm L, Nylon Body, 50 PK (10239PK)
- E-Z LOK Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel (329-5)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 12000 PK (675243-12000)
- HILLMAN Hillman Fasteners 40027 6 x 1.5 in. Zinc Wood Screw. Pack - 100 (557710)
- BSC PREFERRED 18-8 Stainless Steel Heavy-Duty Rivet Nut M6 x 1.00 Internal Thread .5-3.0mm Material Thickness, 5PK (97467A666)
- BSC PREFERRED 18-8 Stainless Steel Heavy-Duty Rivet Nut M5 x .80 Internal Thread .5-3.0mm Material Thickness, 10PK (97467A639)
- BSC PREFERRED Metric Low-Profile Rivet Nut Tin-Zinc-Plated Aluminum M6x1 Internal Thread 12.7mm Long, 5PK (91230A341)
- BSC PREFERRED Metric Low-Profile Rivet Nut Tin-Zinc-Plated Steel M4x.7 Internal Thread 9 mm L, 25PK (91230A601)
- BSC PREFERRED Self-Aligning Rivet Nut M4 x 0.7 Internal Thread .7 - 3.3mm Material Thickness, 10PK (93669A260)
- BSC PREFERRED Screw-to-Install Rivet Nuts Zinc-Plated Steel 6-32 Thread Size for 0.188-0.375 Thickness, 25PK (90186A311)
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.655 in Flange Dia., .685 in L, Steel (BTI-AHS4T-616-150/B)
- Bsc Preferred Rivet Nuts