Shop All Rivet Nuts
Bsc Preferred
Aluminum Heavy-Duty Rivet Nut 6-32 Internal Thread .080-.130 Material Thickness, 25PK
Mfr # 94020A315
Zoro # G211425194
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 94020A315
- Zoro # G211425194
- Country of Origin China
- Category Rivet Nuts
Description
These rivet nuts are one-third the weight of steel rivet nuts and mildly corrosion resistant. A ribbed body holds the nut in place so it won't turn when tightening a screw. Also known as blind inserts they can be installed when you have access to only one side of the material. Install in a drilled hole using a rivet nut tool. The tool collapses the nut creating a backside flange that holds the nut to the material. Length is measured from under the flange. Installed length is the maximum length of the barrel when installed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 3 PK (31142)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1-1/4 in W, 3/4 in H, Carbon Steel (3507501250-36)
- PRIME-LINE Short Lag Shield, 3/8" Dia, 1-3/4" L, Alloy Steel Plain, 50 PK (9071458)
- NEWPORT FASTENERS Machine Screw Nut, #6-32, Steel, Plain, 0.114 in Ht, 100 PK (112725-PR-100)
- BSC PREFERRED Self-Aligning Rivet Nut M4 x 0.7 Internal Thread .7 - 3.3mm Material Thickness, 10PK (93669A260)
- BSC PREFERRED 18-8 Stainless Steel Heavy-Duty Rivet Nut M5 x .80 Internal Thread .5-3.0mm Material Thickness, 10PK (97467A639)
- BSC PREFERRED Metric Low-Profile Rivet Nut Tin-Zinc-Plated Steel M4x.7 Internal Thread 9 mm L, 25PK (91230A601)
- BSC PREFERRED Metric Low-Profile Rivet Nut Tin-Zinc-Plated Aluminum M6x1 Internal Thread 12.7mm Long, 5PK (91230A341)
- BSC PREFERRED 18-8 Stainless Steel Heavy-Duty Rivet Nut M6 x 1.00 Internal Thread .5-3.0mm Material Thickness, 5PK (97467A666)
- BSC PREFERRED Locking Rivet Nut Aluminum 1/4-20 Internal Thread .027 - .165 Thick, 10PK (94430A442)
- NEWPORT FASTENERS Rivet Nut, #10-24 Thread Size, 0.396 in Flange Dia., 0.516" L, Aluminum, 1000 PK (819056)
- Bsc Preferred Rivet Nuts