Shop All Rivet Nuts
Bsc Preferred
Aluminum Heavy-Duty Rivet Nut 10-24 Internal Thread .130-.225 Material Thickness, 25PK
Mfr # 94020A331
Zoro # G111425355
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 94020A331
- Zoro # G111425355
- Country of Origin China
- Category Rivet Nuts
Description
These rivet nuts are one-third the weight of steel rivet nuts and mildly corrosion resistant. A ribbed body holds the nut in place so it won't turn when tightening a screw. Also known as blind inserts they can be installed when you have access to only one side of the material. Install in a drilled hole using a rivet nut tool. The tool collapses the nut creating a backside flange that holds the nut to the material. Length is measured from under the flange. Installed length is the maximum length of the barrel when installed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M55010.050.0040)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0075)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (50892)
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 316 Stainless Steel, 2 in L, 5 PK (FB3HEXB58112P5)
- BSC PREFERRED Aluminum Heavy-Duty Rivet Nut M6 x 1 Internal Thread .7 - 4.2 mm Material Thickness, 25PK (94020A383)
- BSC PREFERRED Zinc-Plated Steel Heavy-Duty Rivet Nut Closed End M6 x 1 mm Thread 25.5 mm Installed Length, 10PK (98280A510)
- BSC PREFERRED Screw-to-Install Rivet Nuts Zinc-Plated Steel 6-32 Thread Size for 0.188-0.375 Thickness, 25PK (90186A311)
- BSC PREFERRED Metric Low-Profile Rivet Nut Tin-Zinc-Plated Aluminum M6x1 Internal Thread 12.7mm Long, 5PK (91230A341)
- BSC PREFERRED 18-8 Stainless Steel Heavy-Duty Rivet Nut M6 x 1.00 Internal Thread .5-3.0mm Material Thickness, 5PK (97467A666)
- BSC PREFERRED Metric Low-Profile Rivet Nut Tin-Zinc-Plated Steel M8x1.25 Internal Thread 15.2mm Long, 10PK (91230A011)
- AVK Rivet Nut, M5-0.80 Thread Size, 70.77 mm Flange Dia., 9.4 mm L, 304 Stainless Steel (ATC9T-580)
- Bsc Preferred Rivet Nuts