Shop All Solid Rivets
Bsc Preferred
Aluminum Flush-Mount Solid Rivets 3/16 Diameter for 0.125 Maximum Material Thickness, 250PK
Mfr # 97483A242
Zoro # G011461231
product price: $18.35
/pk 250, $0.07/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97483A242
- Zoro # G011461231
- Country of Origin China
- Category Solid Rivets
Description
Lightweight and nonmagnetic these rivets have good corrosion resistance.Install in a countersunk hole and the angled head sits flush with the material's surface. Installation of solid rivets requires access to both sides of the material as well as a hammer or a solid rivet tool. To achieve the most consistent results and a professional appearance we recommend using a riveting air hammer with a rivet setter that matches the rivet's head style and a bucking bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Stainless Steel Plain Finish, 5 PK (M51420.270.0001)
- FOREVERBOLT Lag Screw, 1/4 in, 6 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 10 PK (FBLB146P10)
- AMPG Barrel, 3/8"-16, 2 in Brl Lg, 1/2 in Brl Dia, 316 Stainless Steel Unfinished (Z4904T6S-316)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK (M51010.050.0020)
- BSC PREFERRED Brass Flat Head Solid Rivets 1/8 Diameter for 0.688 Maximum Material Thickness, 100PK (97500A125)
- BSC PREFERRED 18-8 Stainless Steel Flat Head Solid Rivets 1/4 Dia for 0.25 Maximum Material Thickness, 50PK (97386A341)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 1 in L, Steel Body, 100 PK (350616-2)
- ZORO SELECT Solid Rivet, Universal Head, 0.25 in Dia., 0.625 in L, Aluminum Body, 100 PK (70A0810P-EA-100)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/8 in Dia., 5/8 in L, Steel Body, 6 PK (932526)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.375 in L, Steel Body, 95 PK (350806-0)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.25 in L, Brass Body, 100 PK (27B0404-EA-100)
- Bsc Preferred Solid Rivets