Shop All Thumb Screws
Bsc Preferred
Aluminum Flared-Collar Knurled-Head Thumb Screw 8-32 Thread Size 1/2 Long
Mfr # 94567A330
Zoro # G511395173
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material 6061 Aluminum
- Finish Aluminum
- Head Height 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 94567A330
- Zoro # G511395173
- Country of Origin China
- Category Thumb Screws
Dimensions
Fastener Length | 1" |
Head Height | 0.25" |
Details
Material | 6061 Aluminum |
Finish | Aluminum |
Description
These thumb screws are lightweight corrosion resistant in wet environments and nonmagnetic. They have a slightly raised head and a decorative flared collar. The head is knurled for slip-resistant controlled adjustment. Length is measured from under the flange.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Flat Washer, Fits Bolt Size 5/8" Zinc Yellow Finish (11822PK10)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.375 in L, Aluminum Body, 100 PK (30A0606-EA-100)
- ZORO SELECT Clevis Pin, SS, 1/4x1 L, PK10 (WWG-CLPS-150)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , 316 Stainless Steel Plain Finish, 5 PK (Z0468-316)
- BSC PREFERRED Knurled-Head Thumb Screw Stainless Steel Low-Profile 4-40 Thread Size 5/16Long 5/16 Diameter Head (91746A113)
- BSC PREFERRED Steel Spade-Head Thumb Screws 3/8-16 Thread Size 3 Long, 10PK (90181A636)
- BSC PREFERRED Iron Wing-Head Thumb Screw M8 x 1.25mm Thread Size 80mm Long (92595A518)
- BSC PREFERRED Plastic-Head Thumb Screws Two-Arm 1/4-20 Thread 3/4 Long, 10PK (91185A921)
- BSC PREFERRED Plastic-Head Thumb Screws Large-Grip 1/4-28 Thread Size 3/4 Long, 10PK (91185A827)
- BSC PREFERRED Knurled-Head Thumb Screw Slotted Stainless Steel Low-Profile 1/4-20 2-1/2 Long (91746A776)
- NEWPORT FASTENERS Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.57 in Head Ht, 1-1/4 in Lg, 200 PK (380898)
- Bsc Preferred Thumb Screws