Shop All Press Inserts
Bsc Preferred
Aluminum Flanged Screw-to-Expand Insert for Plastic 8-32 Thread 0.318 Installed Length, 25PK
Mfr # 90741A220
Zoro # G511458151
product price: $21.45
/pk 25, $0.86/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90741A220
- Zoro # G511458151
- Country of Origin China
- Category Press Inserts
Description
These aluminum inserts are 70% lighter than brass inserts electrically conductive and nonmagnetic. They have good corrosion resistance which is comparable to brass but not as good as stainless steel. The flange provides a load-bearing surface and acts as an electrical contact. Press them into a drilled hole then install a screw to expand the insert and drive the knurls into the surrounding plastic to keep it secure. Installed length includes the flange.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 2-1/4 in L, 4 PK (34812)
- ZORO SELECT Spring Nut, 5/16"-18, Square Shape, Steel, Not Graded, Phosphate Finish, 10 PK (ADVD7957-5618-4)
- E-Z LOK Self Locking Thread Insert, M5-0.80 Int Thrd Sz, Stainless Steel (453-5)
- ITW SHAKEPROOF Clevis Pin 7/16 x 1-3/4 LCS ZC (CLPZ-0437-1750/B)
- BSC PREFERRED Brass Screw-to-Expand Inserts for Plastic M6 x 1 mm Thread Size, 25PK (94510A050)
- BSC PREFERRED Barbed Inserts for Plastic Brass 1/4-20 Thread Size 1/2 Installed Length, 10PK (93738A230)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 0.375 in L, Brass (260-332-RS)
- E-Z LOK Press Insert, #2-56 Int Thrd Sz, 5/32 in L, 9/64 in Dia., 18-8 Stainless Steel, Plain, 25 PK (260-002CR)
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 0.25 in L, Brass, 50 PK (260-006-BR)
- ZORO SELECT Press Insert, M4-0.70 Int Thrd Sz, 7.950 mm L, 5.842 mm Dia., Brass, Plain, 50 PK (260-M4-BR)
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 1/4 in L, Brass (260-006-BR)
- Bsc Preferred Press Inserts