Shop All Hex Head Cap Screws
Bsc Preferred
Aluminum 7075 Aluminum, 1" L, 10 PK
Mfr # 98248A470
Zoro # G611406595
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material 7075 Aluminum
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 98248A470
- Zoro # G611406595
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | 7075 Aluminum |
Finish | Aluminum |
Description
One-third the weight of steel aluminum screws resist corrosion in wet environments and are nonmagnetic. Use them to fasten aluminum to aluminum. The hex head allows for a secure grip with a wrench and a flange reduces the risk of crushing thin metal. They save you time and effort by drilling their own holes and fastening in a single operation. Length is measured from under the flange. Head height includes the flange.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 5000 PK (0606MPF188)
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (3689)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/2 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRP052403GR)
- PRO-FIT Collated Finishing Nail, 3/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight (718201)
- BSC PREFERRED Black-Oxide Black-Oxide Alloy Steel, 1" L (91253A873)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (92205A731)
- BSC PREFERRED Steel, 1" L, 10 PK (91247A803)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 5 PK (92240A723)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 5 PK (92125A302)
- TEI FASTNERS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 3 in L, 10 PK (NY3816-3HH-UF01)
- Bsc Preferred Hex Head Cap Screws