Shop All Socket Head Cap Screws
Bsc Preferred
Alloy Steel Thread-Locking Socket Head Screw 1/4-20 Thread Size 1 Long, 25PK
Mfr # 91205A542
Zoro # G311397056
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Length 1"
- Material Black-Oxide Alloy Steel
- Color silver blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 91205A542
- Zoro # G311397056
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Screw Length | 1" |
Details
Material | Black-Oxide Alloy Steel |
Color | silver blue |
Description
With a tensile strength of 170000 psi these alloy steel screws are stronger than Grade 8 steel screws and are nearly two and a half times stronger than stainless steel thread-locking screws. Their black-oxide finish provides mild corrosion resistance in dry environments. A nylon patch bonded to the threads adds friction to resist loosening from vibration. Screws are reusable but their holding power lessens with each use. Length is measured from under the head.Coarse threads are the industry standard; choose these screws if you dont know the pitch or the threads per inch.Screws that meet ASTM A574 comply with specifications and testing requirements for material quality. Screws that meet ASME B18.3 and ISO 4762 formerly DIN 912 comply with specifications for dimensional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M14-2.00, Steel, Class 10, Black Oxide, 11 mm Ht, 50 PK (M04120.140.0001)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 10 PK (HX18120450-010P1)
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW121)
- MIDWEST FASTENER Lag Screw, 1/2 in, 12 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01344)
- BSC PREFERRED Nylon Socket Head Screws 1/4-28 Thread Size 1 Long, 100PK (95868A094)
- BSC PREFERRED Zinc-Plated Alloy Steel Socket Head Screw 6-32 Thread Size 3/4 Long, 50PK (90128A151)
- BSC PREFERRED Nylon Plastic Socket Head Screw M8 x 1.25 mm Thread 25 mm Long Off-White, 10PK (93640A111)
- BSC PREFERRED 18-8 Stainless Steel Socket Head Screw 9/16-12 Thread Size 1 Long (92196A693)
- BSC PREFERRED High-Profile Socket Head Screw 18-8 Stainless Steel 3/8-16 Thread Size 1 Long (90332A141)
- BSC PREFERRED Brass Socket Head Screw 3/8-16 Thread Size 3/4 Long (93465A920)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 5 PK (1GA86)
- Bsc Preferred Socket Head Cap Screws