Shop All Set Screws
Bsc Preferred
Alloy Steel Thread-Locking Cup-Point Set Screw Black Oxide 10-32 Thread 1 Long, 10PK
Mfr # 91385A915
Zoro # G111424242
product price: $22.15
/pk 10, $2.22/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
- Material Black-Oxide Alloy Steel
- Finish silver blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91385A915
- Zoro # G111424242
- Country of Origin China
- Category Set Screws
Dimensions
Overall Length | 1" |
Details
Material | Black-Oxide Alloy Steel |
Finish | silver blue |
Description
These alloy steel set screws have a thin edge that digs into hard surfaces for a secure hold. A nylon locking element grips threads to resist loosening. They have a black-oxide finish to resist corrosion in dry environments. Length listed is the overall length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Weld Nut, 5/16"-18, Steel, 5/8 in Lg, 8 PK (931367)
- DEWALT Hangermate Horizontal Rod Hanger, Wood, 5/16 in Size, 2-1/2" L, Steel Zinc Plated, 25 PK (PFM2261150)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 5, Black Oxide, 7/16 in Ht, 50 PK (U01100.050.0001)
- ZORO SELECT Spring Pin, Slot, M3x40mm L, PK10 (5DE26)
- BSC PREFERRED Brass Cup-Point Set Screws 1/4-20 Thread 3/4 Long, 10PK (92991A540)
- BSC PREFERRED Stainless Steel Flat-Tip Set Screw 18-8 M8 x 1.25 mm Thread 55 mm Long, 5PK (92605A919)
- BSC PREFERRED Brass Cup-Point Set Screws 10-32 Thread 3/8 Long, 25PK (92991A827)
- BSC PREFERRED Slotted Brass Flat-Tip Set Screw M5 x 0.8 mm Thread 12 mm Long, 10PK (93038A138)
- BSC PREFERRED 18-8 Stainless Steel Cup-Point Set Screw 7/16-20 Thread 3/4 Long, 10PK (92311A346)
- BSC PREFERRED 18-8 Stainless Steel Cup-Point Set Screw 5/16-24 Thread 1/2 Long, 25PK (92311A598)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1/4, PK100 (U07840.031.0025)
- Bsc Preferred Set Screws