Shop All Square Nuts
Bsc Preferred
Alloy Steel Socket Nut 6-32 Thread Size
Mfr # 92066A007
Zoro # G311454360
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Alloy Steel
- Color silver blue
- Length 3"
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 92066A007
- Zoro # G311454360
- Country of Origin China
- Category Square Nuts
Dimensions
Length | 3" |
Width | 2" |
Details
Basic Material | Alloy Steel |
Color | silver blue |
Description
Also known as Allen nuts use these with socket head cap screws in recessed holes and tight spaces that don't have enough clearance for a wrench. Tighten them with a 6-point hex key. They can also be used as an insert by pressing or drawing them into nonhardened steel cast iron or soft nonferrous metal or by molding them into plastic ceramic fiber and similar materials. Made from alloy steel they're comparable in strength to Grade 9 bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 5/8 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.013.0062)
- HHIP 0.419" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0419)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel 100 PK (FWS8)
- ZORO SELECT Sheet Metal Screw, #8 x 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.016.0250)
- BSC PREFERRED 360 Brass Acme Square Nut Right Hand 1-5 Thread Size (95270A147)
- BSC PREFERRED Adhesive-Mount Nut 316 Stainless Steel M4 x 0.7mm Thread Size 23mm Base Diameter, 10PK (98007A316)
- BSC PREFERRED Alloy Steel Socket Nut 5/16-24 Thread Size (92067A030)
- BSC PREFERRED Adhesive-Mount Nut Zinc-Plated Steel 10-32 Thread Size, 10PK (98007A150)
- NEWPORT FASTENERS 7/8-9 Regular Square Nuts/Steel/Hot Dip Galvanized , 50PK (620018)
- ZORO SELECT #6-32 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.013.0001)
- ZORO SELECT 3/4"-10 Low Carbon Steel Plain Finish Square Nut - Heavy, 5 pk. (U11121.075.0001)
- Bsc Preferred Square Nuts