Shop All Socket Head Cap Screws
Bsc Preferred
Alloy Steel Socket Head Screw Black-Oxide M6 x 1 mm Thread 40 mm Long Partially Threaded, 50PK
Mfr # 91290A336
Zoro # G211395565
product price: $26.39
/pk 50, $0.53/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Length 1"
- Material Black-Oxide Alloy Steel
- Color silver blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91290A336
- Zoro # G211395565
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Screw Length | 1" |
Details
Material | Black-Oxide Alloy Steel |
Color | silver blue |
Description
With a tensile strength of 170000 psi these alloy steel screws are stronger than Grade 8 steel screws. Length is measured from under the head.Black-oxide steel screws are mildly corrosion resistant in dry environments.Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch. Screws that meet ASME B18.3 ASME B18.3.1M ISO 21269 and ISO 4762 formerly DIN 912 comply with specifications for dimensional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT Collated Brad Nail, 1-1/2 in L, 18 ga, Electro Galvanized, Brad Head, Straight (24107THPT)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/8 in W, 1/8 in H (WWG310125012512)
- ZORO SELECT Coupling Nut, M27-3.00, 18-8 Stainless Steel, Not Graded, Zinc Plated, 81 mm Lg, 41 mm Hex Wd, 5 PK (M11400.270.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-24, Steel, Grade 8, Yellow Zinc, 1/4 in Ht, 100 PK (U12422.031.0002)
- BSC PREFERRED 18-8 Stainless Steel Socket Head Screw M24 x 3 mm Thread 60 mm Long (91292A277)
- BSC PREFERRED 18-8 Stainless Steel Socket Head Screw M3 x 0.50 mm Thread 65 mm Long, 25PK (91292A315)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M8 x 1.25 mm Thread 30 mm Long, 50PK (91290A434)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 3/8-24 Thread Size 1 Long, 25PK (91251A424)
- BSC PREFERRED Vented Socket Head Screw M3 x 0.5 mm Thread 8 mm Long, 5PK (93235A312)
- BSC PREFERRED Brass Socket Head Screw 1/4-20 Thread Size 3/4 Long, 5PK (93465A540)
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length (A0440400132LH)
- Bsc Preferred Socket Head Cap Screws