Shop All Socket Head Cap Screws
Bsc Preferred
Alloy Steel Socket Head Screw Black-Oxide M6 x 1 mm Thread 16 mm Long, 100PK
Mfr # 91290A321
Zoro # G411395754
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Length 1"
- Material Black-Oxide Alloy Steel
- Color silver blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 91290A321
- Zoro # G411395754
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Screw Length | 1" |
Details
Material | Black-Oxide Alloy Steel |
Color | silver blue |
Description
With a tensile strength of 170000 psi these alloy steel screws are stronger than Grade 8 steel screws. Length is measured from under the head.Black-oxide steel screws are mildly corrosion resistant in dry environments.Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch. Screws that meet ASME B18.3 ASME B18.3.1M ISO 21269 and ISO 4762 formerly DIN 912 comply with specifications for dimensional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.933" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0933)
- ZORO SELECT Liberty Anchors Male Toggle Anchor, 6" L, Steel, 2 PK (GCP38600TM)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Black Oxide Steel (5ZB69)
- KLEIN TOOLS Insulated Staples, 27 ga, 11/16 in Leg L, Steel (450-002)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 3/8-24 Thread Size 1 Long, 25PK (91251A424)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M6 x 1 mm Thread 40 mm Long Partially Threaded, 50PK (91290A336)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M5 x 0.8 mm Thread 30 mm Long Fully Threaded, 10PK (91290A194)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 6-32 Thread Size 3 Long, 5PK (91251A873)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 5/16-24 Thread Size 3/4 Long, 25PK (91251A381)
- BSC PREFERRED 18-8 Stainless Steel Socket Head Screw 4-40 Thread Size 3/4 Long, 100PK (92196A113)
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 1-1/2 in Length, 10 PK (UST235992)
- Bsc Preferred Socket Head Cap Screws