Shop All Socket Head Cap Screws
Bsc Preferred
Alloy Steel Socket Head Screw Black-Oxide M4 x 0.7mm Thread 45mm Long Partially Threaded, 50PK
Mfr # 91290A145
Zoro # G611395479
product price: $30.25
/pk 50, $0.61/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Length 1"
- Material Black-Oxide Alloy Steel
- Color silver blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91290A145
- Zoro # G611395479
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Screw Length | 1" |
Details
Material | Black-Oxide Alloy Steel |
Color | silver blue |
Description
With a tensile strength of 170000 psi these alloy steel screws are stronger than Grade 8 steel screws. Length is measured from under the head.Black-oxide steel screws are mildly corrosion resistant in dry environments.Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch. Screws that meet ASME B18.3 ASME B18.3.1M ISO 21269 and ISO 4762 formerly DIN 912 comply with specifications for dimensional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 7 in L, 5 PK (U55000.087.0700)
- BSC PREFERRED High-Strength Steel Threaded Rod Zinc-Yellow-Chromate Plated 1/4-20 Thread Size 6 Long (3313N125)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/16 in Dia., 1 in L, Steel Body, 8 PK (932524)
- USA INDUSTRIALS Grade B8, 3/4"-10 Heavy Structural Bolts, Plain Stainless Steel, 5 in L (BULK-BOLT-5040)
- BSC PREFERRED High-Strength A286 Stainless Steel Socket Head Screw 3/8-16 Thread Size 2 Long (92423A118)
- BSC PREFERRED Super-Corrosion-Resistant 316 Stainless Steel Socket Head Screw 3/8-16 Thread Size 5/8 Long (92185A621)
- BSC PREFERRED Mil. Spec. Alloy Steel Socket Head Screw 8-32 Thread Size 1/4 Long (92562A711)
- BSC PREFERRED Titanium Socket Head Screw 1/4-20 Thread Size 3/4 Long (95435A755)
- BSC PREFERRED Sealing Socket Head Screw 316 Stainless Steel with Buna-N O-Ring 4-40 Thread 5/16 Long (90608A302)
- BSC PREFERRED Brass Socket Head Screw M8 x 1.25 mm Thread 16 mm Long (90349A128)
- KERR LAKESIDE 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 50 PK (43C175KCS)
- Bsc Preferred Socket Head Cap Screws