Shop All Socket Head Cap Screws
Bsc Preferred
Alloy Steel Socket Head Screw Black-Oxide M4 x 0.7 mm Thread 110 mm Long
Mfr # 91290A575
Zoro # G511393360
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91290A575
- Zoro # G511393360
- Country of Origin China
- Category Socket Head Cap Screws
Description
With a tensile strength of 170000 psi these alloy steel screws are stronger than Grade 8 steel screws. Length is measured from under the head.Black-oxide steel screws are mildly corrosion resistant in dry environments.Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch. Screws that meet ASME B18.3 ASME B18.3.1M ISO 21269 and ISO 4762 formerly DIN 912 comply with specifications for dimensional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 2 in, Plain Brass Round Head Slotted Drive, 25 PK (61313)
- ZORO SELECT Cotter Pin, 5mmDx45mm L, Steel, PK50 (M39350.050.0045)
- MKT FASTENING Sup-R Lead Long Lag Shield, 1/4" Dia, 1-1/2" L, Alloy Steel Plain, 50 PK (3533000)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07400.100.0030)
- BSC PREFERRED Brass Socket Head Screw 1/2-13 Thread Size 2 Long (93465A804)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M10 x 1.5 mm Thread 25 mm Long, 25PK (91290A520)
- BSC PREFERRED Left-Hand Threaded Alloy Steel Socket Head Screw 1/4-20 Thread Size 1-1/2 Long (91670A546)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 3/8-16 Thread Size 3-1/4 Long Partially Threaded, 10PK (91251A637)
- BSC PREFERRED High-Strength A286 Stainless Steel Socket Head Screw 10-32 Thread Size 3/4 Long (92423A511)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 1/4-28 Thread Size 1 Long, 50PK (91251A442)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07150.060.0016)
- Bsc Preferred Socket Head Cap Screws