Shop All Socket Head Cap Screws
Bsc Preferred
Alloy Steel Socket Head Screw Black-Oxide M3 x 0.5 mm Thread 8 mm Long, 100PK
Mfr # 91290A113
Zoro # G111394637
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Length 1"
- Material Black-Oxide Alloy Steel
- Color silver blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 91290A113
- Zoro # G111394637
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Screw Length | 1" |
Details
Material | Black-Oxide Alloy Steel |
Color | silver blue |
Description
With a tensile strength of 170000 psi these alloy steel screws are stronger than Grade 8 steel screws. Length is measured from under the head.Black-oxide steel screws are mildly corrosion resistant in dry environments.Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch. Screws that meet ASME B18.3 ASME B18.3.1M ISO 21269 and ISO 4762 formerly DIN 912 comply with specifications for dimensional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, A2 Stainless Steel, Not Graded, Plain, 16 mm Ht, 10 PK (M51730.160.0001)
- MIDWEST FASTENER Wood Screw, #12, 2 in, Plain Brass Round Head Slotted Drive, 12 PK (61032)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3/4, PK100 (SSCIA0500075USA-100BX)
- AMPG 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (ZUL60238C08)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M8 x 1.25 mm Thread 18 mm Long, 25PK (91290A422)
- BSC PREFERRED High-Profile Socket Head Screw 18-8 Stainless Steel 3/8-16 Thread Size 1 Long (90332A141)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M6 x 1 mm Thread 12 mm Long, 100PK (91290A318)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 3/8-16 Thread Size 3/4 Long, 25PK (91251A622)
- BSC PREFERRED Zinc-Plated Alloy Steel Socket Head Screw M10 x 1.5 mm Thread 40 mm Long, 10PK (90128A289)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M10 x 1.5 mm Thread 25 mm Long, 25PK (91290A520)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07150.016.0031)
- Bsc Preferred Socket Head Cap Screws