Shop All Socket Head Cap Screws
Bsc Preferred
Alloy Steel Low-Profile Socket Head Screw Hex Drive M16 x 2 mm Thread 35 mm Long, 5PK
Mfr # 93070A272
Zoro # G011394829
product price: $36.29
/pk 5, $7.26/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93070A272
- Zoro # G011394829
- Country of Origin China
- Category Socket Head Cap Screws
Description
Made of alloy steel these low-profile screws are nearly twice as strong as their stainless steel counterparts. With half the height of a standard socket head these low-profile screws fit in tight spaces but are weaker than standard socket heads. Length is measured from under the head.Class 8.8 steel screws are medium-strength so theyre strong enough for use with most machinery and equipment. Coarse threads are the industry standard; choose these screws if you dont know the pitch or threads per inch. DIN screws meet international standards for materials and dimensions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga (10C1)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 25/64 in Ht, 100 PK (4CAK3)
- MIDWEST FASTENER #8-32 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07104)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/4 in Steel, Hot Dipped Galvanized Finish, 5 PK (U37025.175.0001)
- BSC PREFERRED Torx Alloy Steel Socket Head Screws 8-32 Thread Size 1/4 Long, 100PK (92610A190)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 3/8-16 Thread Size 1-1/4 Long, 25PK (91251A626)
- BSC PREFERRED Brass Socket Head Screw 0-80 Thread Size 1/4 Long (93465A052)
- BSC PREFERRED Vented Socket Head Screw M2 x 0.4 mm Thread 5 mm Long, 5PK (93235A303)
- BSC PREFERRED 18-8 Stainless Steel Socket Head Screw M6 x 1 mm Thread 16 mm Long, 50PK (91292A135)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 1/4-20 Thread Size 1 Long, 50PK (91251A542)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (SC22050080-14-100P1)
- Bsc Preferred Socket Head Cap Screws