Shop All Set Screws
Bsc Preferred
Alloy Steel Knurl-Grip Cup-Point Set Screw Black Oxide 3/8-16 Thread 1/2 Long, 50PK
Mfr # 90289A619
Zoro # G811426256
product price: $38.45
/pk 50, $0.77/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.5"
- Material Black-Oxide Alloy Steel
- Finish silver blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90289A619
- Zoro # G811426256
- Country of Origin China
- Category Set Screws
Dimensions
Overall Length | 1.5" |
Details
Material | Black-Oxide Alloy Steel |
Finish | silver blue |
Description
Made from black-oxide alloy steel these set screws resist corrosion in dry environments. They dig into hard surfaces for a secure hold and have serrations on the cup edge that grip the material surface to resist loosening. Length listed is the overall length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 3/4 in Wd, White (190899)
- ZORO SELECT 5/16"-18 x 1-1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51862.031.0150)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M5 x 20mm, AS PL (DOWPFM-050-020)
- ZORO SELECT Nylon Insert Lock Nut, M4-0.70, Steel, Class 8, Zinc Plated, 5 mm Ht, 100 PK (M12348.040.0001)
- BSC PREFERRED Extra-Long Extended-Tip Set Screw 3/8-24 Thread Size 1 Long (95289A165)
- BSC PREFERRED Black-Oxide Alloy Steel Brass-Tip Set Screw 5/16-18 Thread 5/8 Long, 10PK (91381A580)
- BSC PREFERRED 18-8 Stainless Steel Cup-Point Set Screw M4 x 0.7 mm Thread 10 mm Long, 50PK (92015A114)
- BSC PREFERRED Alloy Steel Extended-Tip Set Screw M16 x 2 mm Thread 80 mm Long (92905A683)
- BSC PREFERRED 18-8 Stainless Steel Hollow-Lock Set Screws 5/8-11 Thread 5/16 Long (91318A714)
- BSC PREFERRED 18-8 Stainless Steel Flat-Tip Set Screws 8-32 Thread 5/8 Long, 25PK (94355A198)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3/4, PK100 (SSCIA0370075USA-100BX)
- Bsc Preferred Set Screws