Shop All Set Screws
Bsc Preferred
Alloy Steel Extended-Tip Set Screw M6 x 1 mm Thread 14 mm Long, 25PK
Mfr # 92905A669
Zoro # G311423984
product price: $17.45
/pk 25, $0.70/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.75"
- Material Alloy Steel
- Finish silver blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 92905A669
- Zoro # G311423984
- Country of Origin China
- Category Set Screws
Dimensions
Overall Length | 0.75" |
Details
Material | Alloy Steel |
Finish | silver blue |
Description
Also known as dog-point set screws these set screws have a protruding tip that locks within a mating hole or slot to keep parts aligned. Length listed is the overall length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS Staples, 22 ga, 1/2 in Leg L, 18-8 Stainless Steel (87008SS)
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in Low Carbon Steel, Galvanized Finish (Z8960G)
- HILLMAN Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive (967781)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 3 in L, 6 PK (77094)
- BSC PREFERRED Brass Cup-Point Set Screws 10-32 Thread 3/8 Long, 25PK (92991A827)
- BSC PREFERRED 18-8 Stainless Steel Cup-Point Set Screw 8-32 Thread 5/8 Long, 100PK (92311A196)
- BSC PREFERRED Alloy Steel Cone-Point Set Screws Black Oxide 8-36 Thread Size 3/16 Long, 10PK (92695A739)
- BSC PREFERRED Slotted Brass Flat-Tip Set Screw M5 x 0.8 mm Thread 12 mm Long, 10PK (93038A138)
- BSC PREFERRED 18-8 Stainless Steel Cup-Point Set Screw M4 x 0.7 mm Thread 10 mm Long, 50PK (92015A114)
- BSC PREFERRED Brass Cup-Point Set Screws 1/4-20 Thread 3/4 Long, 10PK (92991A540)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x4, PK5 (U07840.062.0400)
- Bsc Preferred Set Screws