Shop All Set Screws
Bsc Preferred
Alloy Steel Extended-Tip Set Screw M16 x 2 mm Thread 80 mm Long
Mfr # 92905A683
Zoro # G111424563
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
- Material Alloy Steel
- Finish silver blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 92905A683
- Zoro # G111424563
- Country of Origin China
- Category Set Screws
Dimensions
Overall Length | 1" |
Details
Material | Alloy Steel |
Finish | silver blue |
Description
Also known as dog-point set screws these set screws have a protruding tip that locks within a mating hole or slot to keep parts aligned. Length listed is the overall length.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Concrete Nail, 1-1/4 in L, 23 ga, Zinc Galvanized, Flat Head, Straight, 1000 PK (W3125YXC)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.025.0150)
- ZORO SELECT Fully Threaded Rod, 10-24, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.019.1200)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.062.7200)
- BSC PREFERRED Extra-Long Extended-Tip Set Screw Black Oxide Alloy Steel 1/2-13 Thread 2 Long (95289A646)
- BSC PREFERRED Black-Oxide Alloy Steel Brass-Tip Set Screw 5/16-18 Thread 1 Long, 10PK (91381A583)
- BSC PREFERRED Extra-Long Extended-Tip Set Screw 3/8-24 Thread Size 1 Long (95289A165)
- BSC PREFERRED Alloy Steel Cup-Point Set Screw Black Oxide 1/4-20 Thread 2 Long, 25PK (91375A550)
- BSC PREFERRED Brass Cup-Point Set Screws 1/4-20 Thread 3/4 Long, 10PK (92991A540)
- MIDWEST FASTENER 1/4"-20 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 20PK (70784)
- Bsc Preferred Set Screws