Shop All Set Screws
Bsc Preferred
Alloy Steel Cup-Point Set Screw M12 x 1.25 mm Thread 50 mm Long
Mfr # 91390A667
Zoro # G311425421
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
- Material Alloy Steel
- Finish silver blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91390A667
- Zoro # G311425421
- Country of Origin China
- Category Set Screws
Dimensions
Overall Length | 1" |
Details
Material | Alloy Steel |
Finish | silver blue |
Description
These alloy steel set screws have a thin edge that digs into hard surfaces for a secure hold. Length listed is the overall length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1/2" L, PK100 (U55700.006.0050)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-5CN100)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HBA)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03006)
- BSC PREFERRED Brass Cup-Point Set Screws 1/4-20 Thread 3/4 Long, 10PK (92991A540)
- BSC PREFERRED 18-8 Stainless Steel Flat-Tip Set Screws 10-32 Thread 3/8 Long, 25PK (94355A335)
- BSC PREFERRED Stainless Steel Flat-Tip Set Screw 18-8 M8 x 1.25 mm Thread 55 mm Long, 5PK (92605A919)
- BSC PREFERRED 18-8 Stainless Steel Cup-Point Set Screw 5/16-24 Thread 1/2 Long, 25PK (92311A598)
- BSC PREFERRED 18-8 Stainless Steel Cup-Point Set Screw M4 x 0.7 mm Thread 10 mm Long, 50PK (92015A114)
- BSC PREFERRED Slotted Brass Flat-Tip Set Screw M5 x 0.8 mm Thread 12 mm Long, 10PK (93038A138)
- ZORO SELECT Set Screw, M6 x 1mm, 10mm L, PK100 (M51230.060.0010)
- Bsc Preferred Set Screws