Shop All Set Screws
Bsc Preferred
Alloy Steel Cup-Point Set Screw Black Oxide 5/8-11 Thread 2-1/4 Long, 5PK
Mfr # 91375A803
Zoro # G911424329
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.75"
- Material Black-Oxide Alloy Steel
- Finish silver blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 91375A803
- Zoro # G911424329
- Country of Origin China
- Category Set Screws
Dimensions
Overall Length | 0.75" |
Details
Material | Black-Oxide Alloy Steel |
Finish | silver blue |
Description
Made from alloy steel these set screws have a thin edge that digs into hard surfaces for a secure hold. Length listed is the overall length.Black-oxide alloy steel set screws resist corrosion in dry environments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 5 in L, 4 PK (35166)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-3/4" L, PK100 (U39350.015.0175)
- TAMPER-PRUF SCREWS 1/4"-20 x 2 in Torx Button Machine Screw, Zinc Plated Steel, 25 PK (400420)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Plain Nylon, 77/200 in Head Ht, 1/2 in Lg, 5 PK (0931218050T)
- BSC PREFERRED Swivel-Tip Set Screw Black-Oxide Alloy Steel 5/8-11 Thread 3 Long (92432A491)
- BSC PREFERRED Alloy Steel Flat-Tip Set Screws M14 x 2 mm Thread 40 mm Long (93245A454)
- BSC PREFERRED Hollow-Lock Set Screw Black-Oxide Alloy Steel 4-40 Thread 5/64 Long, 25PK (91301A005)
- BSC PREFERRED Alloy Steel Cup-Point Set Screw Black Oxide 5/16-18 Thread 1/4 Long, 50PK (91375A574)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x5/8, PK25 (U51260.050.0062)
- Bsc Preferred Set Screws