Shop All Set Screws
Bsc Preferred
Alloy Steel Cup-Point Set Screw Black Oxide 5/16-24 Thread 1-1/2 Long, 25PK
Mfr # 91375A606
Zoro # G311424707
product price: $39.35
/pk 25, $1.57/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.5"
- Material Black-Oxide Alloy Steel
- Finish silver blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91375A606
- Zoro # G311424707
- Country of Origin China
- Category Set Screws
Dimensions
Overall Length | 0.5" |
Details
Material | Black-Oxide Alloy Steel |
Finish | silver blue |
Description
Made from alloy steel these set screws have a thin edge that digs into hard surfaces for a secure hold. Length listed is the overall length.Black-oxide alloy steel set screws resist corrosion in dry environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 3-1/4, PK5 (U39000.409.0325)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 8 PK (31566)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-10.00X1.5DSL)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 5 PK (U51420.100.0001)
- BSC PREFERRED Brass Cup-Point Set Screws 1/4-20 Thread 3/4 Long, 10PK (92991A540)
- BSC PREFERRED 18-8 Stainless Steel Cup-Point Set Screw 5/16-24 Thread 1/2 Long, 25PK (92311A598)
- BSC PREFERRED Slotted Brass Flat-Tip Set Screw M5 x 0.8 mm Thread 12 mm Long, 10PK (93038A138)
- BSC PREFERRED Alloy Steel Cone-Point Set Screws Black Oxide 8-36 Thread Size 3/16 Long, 10PK (92695A739)
- BSC PREFERRED 18-8 Stainless Steel Cup-Point Set Screw 8-32 Thread 5/8 Long, 100PK (92311A196)
- BSC PREFERRED Alloy Steel Cup-Point Set Screw Zinc-Plated 1/4-20 Thread 3/4 Long, 10PK (91375A869)
- ZORO SELECT 1/4-20X5/16 COARSE SOCKET SET SCR CUP BLACK OX & OIL (1405SSCI)
- Bsc Preferred Set Screws