Shop All Set Screws
Bsc Preferred
Alloy Steel Cup-Point Set Screw Black Oxide 5/16-18 Thread 1/4 Long, 50PK
Mfr # 91375A574
Zoro # G711423621
product price: $27.99
/pk 50, $0.56/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.5"
- Material Black-Oxide Alloy Steel
- Finish silver blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91375A574
- Zoro # G711423621
- Country of Origin China
- Category Set Screws
Dimensions
Overall Length | 0.5" |
Details
Material | Black-Oxide Alloy Steel |
Finish | silver blue |
Description
Made from alloy steel these set screws have a thin edge that digs into hard surfaces for a secure hold. Length listed is the overall length.Black-oxide alloy steel set screws resist corrosion in dry environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07000.013.0031)
- L.H. DOTTIE Hex Nut, 1/2"-13, Carbon Steel, Grade 2, Zinc Plated, 0.427 in Ht, 100 PK (HNT12)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain (U16180.050.0150)
- ZORO SELECT Cotter Pin, HammLock, 5/32Dx1-1/2" L, PK100 (WWG-CPHZ-030-SZ)
- BSC PREFERRED 18-8 Stainless Steel Cup-Point Set Screw 7/16-20 Thread 3/4 Long, 10PK (92311A346)
- BSC PREFERRED 18-8 Stainless Steel Cup-Point Set Screw M4 x 0.7 mm Thread 10 mm Long, 50PK (92015A114)
- BSC PREFERRED 18-8 Stainless Steel Cup-Point Set Screw 8-32 Thread 1/2 Long, 100PK (92311A194)
- BSC PREFERRED Slotted Alloy Steel Flat-Tip Set Screws M3 x 0.5 mm Thread 4 mm Long, 100PK (92098A124)
- BSC PREFERRED 18-8 Stainless Steel Nylon-Tip Set Screw 1/4-28 Thread Size 1/2 Long, 10PK (90291A859)
- BSC PREFERRED 18-8 Stainless Steel Nylon-Tip Set Screw 10-32 Thread 1/4 Long, 10PK (90291A825)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 3/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (425535-100)
- Bsc Preferred Set Screws