Shop All Set Screws
Bsc Preferred
Alloy Steel Cup-Point Set Screw Black Oxide 3/4-10 Thread 3 Long
Mfr # 91375A847
Zoro # G011425264
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.5"
- Material Black-Oxide Alloy Steel
- Finish silver blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91375A847
- Zoro # G011425264
- Country of Origin China
- Category Set Screws
Dimensions
Overall Length | 0.5" |
Details
Material | Black-Oxide Alloy Steel |
Finish | silver blue |
Description
Made from alloy steel these set screws have a thin edge that digs into hard surfaces for a secure hold. Length listed is the overall length.Black-oxide alloy steel set screws resist corrosion in dry environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (U01210.062.0450)
- SCOTCH Reclosable Fastener Shape, Square, Rubber Adhesive, 1 in, 1 in Wd, Clear, 6 PK (RFD7020)
- MIDWEST FASTENER #10-32 x 1/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 50 PK (36141)
- AMPG Coupling Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 1/2 in Lg, 3/8 in Hex Wd (NUT6511420RL)
- BSC PREFERRED Brass Cup-Point Set Screws 10-32 Thread 3/8 Long, 25PK (92991A827)
- BSC PREFERRED 18-8 Stainless Steel Square-Head Cup-Point Set Screw 5/16-18 Thread 1/2 Long, 10PK (92308A575)
- BSC PREFERRED Alloy Steel Cup-Point Set Screw Black Oxide 5/16-18 Thread 1/4 Long, 50PK (91375A574)
- BSC PREFERRED Nylon Plastic Flat-Tip Set Screws 6-32 Thread 2-1/4 Long, 50PK (94564A464)
- BSC PREFERRED 18-8 Stainless Steel Cup-Point Set Screw 8-32 Thread 1 Long, 50PK (92311A199)
- BSC PREFERRED Alloy Steel Cup-Point Set Screw Black Oxide 1/4-20 Thread 2 Long, 25PK (91375A550)
- ZORO SELECT Set Screw, 32, Cup, PK100 (U07852.019.0150)
- Bsc Preferred Set Screws