Shop All Set Screws
Bsc Preferred
Alloy Steel Cup-Point Set Screw Black Oxide 3/4-10 Thread 1-1/4 Long, 5PK
Mfr # 91375A837
Zoro # G311424875
product price: $39.79
/pk 5, $7.96/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
- Material Zinc Plated Alloy Steel
- Finish silver blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91375A837
- Zoro # G311424875
- Country of Origin China
- Category Set Screws
Dimensions
Overall Length | 1" |
Details
Material | Zinc Plated Alloy Steel |
Finish | silver blue |
Description
Made from alloy steel these set screws have a thin edge that digs into hard surfaces for a secure hold. Length listed is the overall length.Black-oxide alloy steel set screws resist corrosion in dry environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/16-18x1 3/4L, Pk100 (U08305.031.0175)
- MIDWEST FASTENER 7/16"-20 x 3/8" Steel Fine Thread Hex Socket Headless Set Screws 8PK (34367)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Black Steel Flat Head Phillips Drive, 40 PK (63286)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3 in Length, 10 PK (U07001.037.0300)
- BSC PREFERRED Brass Cup-Point Set Screws 1/4-20 Thread 3/4 Long, 10PK (92991A540)
- BSC PREFERRED 18-8 Stainless Steel Cup-Point Set Screw 8-32 Thread 1/2 Long, 100PK (92311A194)
- BSC PREFERRED 18-8 Stainless Steel Cup-Point Set Screw 8-32 Thread 5/8 Long, 100PK (92311A196)
- BSC PREFERRED Slotted Brass Flat-Tip Set Screw M5 x 0.8 mm Thread 12 mm Long, 10PK (93038A138)
- BSC PREFERRED 18-8 Stainless Steel Cup-Point Set Screw 3/8-16 Thread Size 1-1/8 Long, 10PK (92311A365)
- BSC PREFERRED 18-8 Stainless Steel Cup-Point Set Screw M4 x 0.7 mm Thread 10 mm Long, 50PK (92015A114)
- PRIME-LINE Socket Set Screw 1/4in-20 X 2in Grade 18-8 Stainless Steel 10PK (9183841)
- Bsc Preferred Set Screws