Shop All Set Screws
Bsc Preferred
Alloy Steel Cup-Point Set Screw Black Oxide 1/4-20 Thread 2 Long, 25PK
Mfr # 91375A550
Zoro # G311423847
product price: $39.75
/pk 25, $1.59/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
- Material Black-Oxide Alloy Steel
- Finish silver blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91375A550
- Zoro # G311423847
- Country of Origin China
- Category Set Screws
Dimensions
Overall Length | 1" |
Details
Material | Black-Oxide Alloy Steel |
Finish | silver blue |
Description
Made from alloy steel these set screws have a thin edge that digs into hard surfaces for a secure hold. Length listed is the overall length.Black-oxide alloy steel set screws resist corrosion in dry environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM M6-1 Pitch X 8mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0001794)
- ZORO SELECT Carriage Bolt, 5/16-18, 3 in., PK50 (U51500.031.0300)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-3/8 in Length, 50 PK (U07000.031.0137)
- NATIONAL HARDWARE Round U-Bolt, 3/8", 3 in Wd, 4-1/2 in Ht, Zinc Plated Stainless Steel (N222-217)
- BSC PREFERRED Alloy Steel Cup-Point Set Screw Black Oxide 5/8-11 Thread 2-1/4 Long, 5PK (91375A803)
- BSC PREFERRED Alloy Steel Cup-Point Set Screw Black Oxide 6-32 Thread 3/16 Long, 100PK (91375A143)
- BSC PREFERRED Alloy Steel Knurl-Grip Cup-Point Set Screw Black Oxide 3/8-16 Thread 1/2 Long, 50PK (90289A619)
- BSC PREFERRED 18-8 Stainless Steel Cup-Point Set Screw 8-32 Thread 5/8 Long, 100PK (92311A196)
- BSC PREFERRED Thread-Locking Cup-Point Set Screws 18-8 Stainless Steel 10-32 Thread 1/4 Long, 25PK (90251A252)
- BSC PREFERRED Slotted Brass Flat-Tip Set Screw M5 x 0.8 mm Thread 12 mm Long, 10PK (93038A138)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1/2, PK100 (U01080.031.0050)
- Bsc Preferred Set Screws