Shop All Set Screws
Bsc Preferred
Alloy Steel Cup-Point Set Screw Black Oxide 10-32 Thread 3/8 Long, 100PK
Mfr # 91375A440
Zoro # G211426207
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
- Material Black-Oxide Alloy Steel
- Finish silver blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 91375A440
- Zoro # G211426207
- Country of Origin China
- Category Set Screws
Dimensions
Overall Length | 1" |
Details
Material | Black-Oxide Alloy Steel |
Finish | silver blue |
Description
Made from alloy steel these set screws have a thin edge that digs into hard surfaces for a secure hold. Length listed is the overall length.Black-oxide alloy steel set screws resist corrosion in dry environments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 1/2" Zinc Plated Steel Cotterless Hitch Pins 10PK (930101)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 50 PK (U01210.025.0350)
- MIDWEST FASTENER 3/8" x 2-1/2" Tube Linch Pins 2PK (36704)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07151.080.0020)
- BSC PREFERRED Alloy Steel Knurl-Grip Cup-Point Set Screw Black Oxide 3/8-16 Thread 1/2 Long, 50PK (90289A619)
- BSC PREFERRED Black-Oxide Alloy Steel Brass-Tip Set Screw 5/16-18 Thread 1 Long, 10PK (91381A583)
- BSC PREFERRED Alloy Steel Extended-Tip Set Screw M16 x 2 mm Thread 80 mm Long (92905A683)
- BSC PREFERRED Stainless Steel Flat-Tip Set Screw 18-8 M8 x 1.25 mm Thread 55 mm Long, 5PK (92605A919)
- BSC PREFERRED Alloy Steel Cup-Point Set Screw Black Oxide 1/4-20 Thread 2 Long, 25PK (91375A550)
- ZORO SELECT Socket Set Screw, Cup, 7/8-9x2-1/2, EA 1 (U07840.087.0250)
- Bsc Preferred Set Screws