Shop All Set Screws
Bsc Preferred
Alloy Steel Cone-Point Set Screw M5 x 0.8 mm Thread 10 mm Long, 50PK
Mfr # 91210A220
Zoro # G311426565
product price: $18.59
/pk 50, $0.37/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
- Material Alloy Steel
- Finish silver blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91210A220
- Zoro # G311426565
- Country of Origin China
- Category Set Screws
Dimensions
Overall Length | 1" |
Details
Material | Alloy Steel |
Finish | silver blue |
Description
Made from alloy steel these set screws have a pointed tip that wedges into the contact surface for a secure hold on soft materials such as brass. Length listed is the overall length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERNAIL Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK (PS18150)
- DFS WallDriller Drilling Drywall Anchor, 100 PK (08000WZ)
- E-Z LOK Thin Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (319-6)
- MIDWEST FASTENER 5/16"-18 Steel Coarse Thread Hex Speed Nuts 15PK (39845)
- BSC PREFERRED Brass Cup-Point Set Screws 10-32 Thread 3/8 Long, 25PK (92991A827)
- BSC PREFERRED 18-8 Stainless Steel Nylon-Tip Set Screw 0-80 Thread Size 3/32 Long (90291A841)
- BSC PREFERRED Alloy Steel Cone-Point Set Screws Black Oxide 8-36 Thread Size 3/16 Long, 10PK (92695A739)
- BSC PREFERRED 18-8 Stainless Steel Cup-Point Set Screw 8-32 Thread 1/2 Long, 100PK (92311A194)
- BSC PREFERRED 18-8 Stainless Steel Flat-Tip Set Screws 10-32 Thread 3/8 Long, 25PK (94355A335)
- BSC PREFERRED Slotted Brass Flat-Tip Set Screw M5 x 0.8 mm Thread 12 mm Long, 10PK (93038A138)
- NEWPORT FASTENERS Square Head Set Screw, Dog - Half, 1-8x4", Alloy Steel Case Hardened, Full Thread, 10PK (670583-10)
- Bsc Preferred Set Screws