Shop All Set Screws
Bsc Preferred
Alloy Steel Brass-Tip Set Screw Black-Oxide M3 x 0.5 mm Thread 4 mm Long, 5PK
Mfr # 94085A091
Zoro # G911425203
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.75"
- Material Black-Oxide Alloy Steel
- Finish red yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 94085A091
- Zoro # G911425203
- Country of Origin China
- Category Set Screws
Dimensions
Overall Length | 0.75" |
Details
Material | Black-Oxide Alloy Steel |
Finish | red yellow |
Description
The tip is harder than nylon and silver for a secure hold on hard surfaces. The body has a black-oxide finish to resist corrosion in dry environments. Length listed does not include the tip.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 500 PK (09385)
- SALICE 0mm Mounting Plate Wood Screw 2 Cam (BAR3R09)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 25 PK (3196TBCR)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1 in Shaft Dia, 50 PK (SE-98ST ZD)
- BSC PREFERRED Alloy Steel Cup-Point Set Screw Black-Oxide 9/16-18 Thread 1/2 Long (91375A406)
- BSC PREFERRED 18-8 Stainless Steel Cup-Point Set Screw 8-32 Thread 1/2 Long, 100PK (92311A194)
- BSC PREFERRED Alloy Steel Cup-Point Set Screw M4 x 0.7 mm Thread 10 mm Long, 100PK (91390A114)
- BSC PREFERRED Alloy Steel Flat-Tip Set Screws M14 x 2 mm Thread 40 mm Long (93245A454)
- BSC PREFERRED Alloy Steel Cup-Point Set Screw Zinc-Plated 1/4-20 Thread 3/4 Long, 10PK (91375A869)
- BSC PREFERRED Alloy Steel Cup-Point Set Screw Black Oxide 1/4-20 Thread 2 Long, 25PK (91375A550)
- ZORO SELECT Set Screw, M5 x 0.80mm, 35mm L, PK100 (M51230.050.0035)
- Bsc Preferred Set Screws