Shop All Ball & Lead Screws
Bsc Preferred
Alloy Steel Acme Lead Screw Right Hand 1-1/2-4 Thread Size 4 Feet Long
Mfr # 93410A129
Zoro # G111458674
Free Shipping & Returns
$525.99
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
- Brand Bsc Preferred
- MFR # 93410A129
- Zoro # G111458674
- Country of Origin China
- Category Ball & Lead Screws
Description
Found in hand-powered clamps vises grates doors and work tables lead screws and nuts have broad square threads that are well suited for quick assembly high clamping forces and lifting and lowering heavy objects. To ensure compatibility please select components that have the same thread direction and size.Alloy steel components are harder and stronger than carbon steel components.Travel distance per turn also known as screw lead is the distance a nut or handle moves with one revolution of the lead screw.
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
- THOMSON Shaft, Alloy Steel, 1.000 In D, 72 In (QS 1 L 72)
- D&D 212" Outside Length, 5/8" Top Width, 1 Ribs (5V2120)
- CENTURY 3-Phase Belt Drive Motor, 1 HP, 56 Frame, 200-230/460V AC Voltage, 1,725 Nameplate RPM (H1031L)
- MRC Bearing, 35mm, 37,700 N, Double Shield (5207CFF)
- BSC PREFERRED Carbon Steel Acme Lead Screw Right Hand 3/4-8 Thread Size 12 Long (98935A736)
- BSC PREFERRED 18-8 Stainless Steel Acme Lead Screw Right Hand 1/2-10 Thread Size 6 Long (94330A110)
- BSC PREFERRED Carbon Steel Acme Lead Screw Right Hand 3/4-6 Thread Size 2 Feet Long (98935A917)
- Bsc Preferred Ball & Lead Screws