Shop All Stainless Steel Pipe Fittings
Bsc Preferred
Alloy 20 Stainless Steel Pipe Fitting Pipe Nipple Threaded on Both Ends 3/4 NPT 3 Long
Mfr # 2698K39
Zoro # G611424438
Free Shipping & Returns
$184.99
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
- Brand Bsc Preferred
- MFR # 2698K39
- Zoro # G611424438
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Description
Designed for low-pressure flow applications this pipe is also known as Schedule 40. Alloy 20 stainless steel pipe has the best corrosion resistance of all the stainless steel pipe we offer. Alloy 20 stainless steel is also known as Carpenter 20 and resists cracking from stress and corrosion.Seamless pipe has a smooth interior for unrestricted flow and is stronger than welded pipe.
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
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/4X1/2" (4307000218)
- PARKER 3/8" x 1/4" MNPT x FNPT 316 SS Reducing Bushing (6-4 RB-SS)
- ANVIL 1-1/2" Female NPT Black Forged Steel Cap Class 3000 (0361189400)
- KOHLER 44-13/16" L, Traditional, Metal, Traditional 42" Grab Bar (10545-S)
- BSC PREFERRED Standard-Wall 304/304L Stainless Steel Pipe Nipple Threaded on Both Ends 1-1/2 NPT 12 Long (4830K272)
- LEGEND VALVE 1-1/4" SS304 COUPLING (404-086)
- PARKER 1/8" BSPP 316 SS Hollow Hex Plug (VSTI1/8ED71)
- MERIT BRASS 2 In. X 4 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic (4032-400)
- ZORO SELECT 1" FNPT SS Half Coupling (4307001514)
- ZORO SELECT 2" Socket Weld SS Tee (4307006124)
- SMITH-COOPER Thrd Full Coupling, 3M, 304/L, 3/8" (4307000056)
- Bsc Preferred Stainless Steel Pipe Fittings