Shop All Square Nuts
Bsc Preferred
Aligning Press-Fit Nut for Sheet Metal 18-8 Stainless Steel 6-32 Thread for 0.038 Min Thick, 5PK
Mfr # 99051A960
Zoro # G111454454
product price: $24.15
/pk 5, $4.83/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material 18-8 Stainless Steel
- Width 1"
- Nut Height 0.5"
- Color silver color
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 99051A960
- Zoro # G111454454
- Country of Origin China
- Category Square Nuts
Dimensions
Width | 1" |
Nut Height | 0.5" |
Length | 2" |
Details
Basic Material | 18-8 Stainless Steel |
Color | silver color |
Description
These nuts have good chemical resistance and may be mildly magnetic. They have threads that float within the body so you can install a bolt at a slight angle to align off-center parts. Knurls on the bottom of the nut hold them firmly in place. Press them into a drilled or punched hole with an installation tool or an arbor press. Installation requires access to both sides of the panel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Serrated Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 10 mm Ht, 100 PK (M11610.100.0001)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1 in Shoulder Lg, Alloy Steel (U07111.075.0100)
- VAST Spring Nut, 3/8"-16, Hot Dipped Galvanized Finish, 100 PK (V200 3/8G-100)
- MIDWEST FASTENER Screw Anchor, 7/8" L, Plastic, 100 PK (04152)
- BSC PREFERRED 360 Brass Acme Square Nut Right Hand 1-5 Thread Size (95270A147)
- BSC PREFERRED Adhesive-Mount Nut Zinc-Plated Steel 10-32 Thread Size, 10PK (98007A150)
- BSC PREFERRED Adhesive-Mount Nut 316 Stainless Steel M4 x 0.7mm Thread Size 23mm Base Diameter, 10PK (98007A316)
- BSC PREFERRED Alloy Steel Socket Nut 5/16-24 Thread Size (92067A030)
- ZORO SELECT 1-1/8"-7 Low Carbon Steel Plain Finish Square Nut - Regular (U11120.112.0001)
- ZORO SELECT 3/8-16 SQUARE NUT REGULAR ZINC (37NQR)
- ZORO SELECT #4-40 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.011.0001)
- Bsc Preferred Square Nuts