Shop All Square Nuts
Bsc Preferred
Aligning Press-Fit Nut for Sheet Metal 18-8 Stainless Steel 4-40 Thread for 0.038 Min Thick, 5PK
Mfr # 99051A950
Zoro # G611454497
product price: $24.15
/pk 5, $4.83/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material 18-8 Stainless Steel
- Length 1"
- Width 0.5"
- Color silver color
- Nut Height 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 99051A950
- Zoro # G611454497
- Country of Origin China
- Category Square Nuts
Dimensions
Length | 1" |
Width | 0.5" |
Nut Height | 0.25" |
Details
Basic Material | 18-8 Stainless Steel |
Color | silver color |
Description
These nuts have good chemical resistance and may be mildly magnetic. They have threads that float within the body so you can install a bolt at a slight angle to align off-center parts. Knurls on the bottom of the nut hold them firmly in place. Press them into a drilled or punched hole with an installation tool or an arbor press. Installation requires access to both sides of the panel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY #2-56 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel (A0320040016FZ)
- ZORO SELECT Flush Embedment Anchor, 1/2" Dia, 1-9/16" L, 18-8 Stainless Steel Plain, 50 PK (U30578.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 7/8" , Steel Black Oxide Finish, 10 PK (5MXD0)
- MIDWEST FASTENER M6-1.00 x 16 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (55110)
- BSC PREFERRED Alloy Steel Socket Nut 5/16-24 Thread Size (92067A030)
- BSC PREFERRED Adhesive-Mount Nut Zinc-Plated Steel 10-32 Thread Size, 10PK (98007A150)
- BSC PREFERRED Adhesive-Mount Nut 316 Stainless Steel M4 x 0.7mm Thread Size 23mm Base Diameter, 10PK (98007A316)
- BSC PREFERRED 360 Brass Acme Square Nut Right Hand 1-5 Thread Size (95270A147)
- ZORO SELECT 5/8-11 HEAVY SQUARE NUT PLAIN (62NQHP)
- ZORO SELECT 1-1/4"-7 Carbon Steel Plain Finish Square Nut - Heavy (U11122.125.0001)
- ZORO SELECT 10-32 SQUARE MS NUT ZINC (11NQ)
- Bsc Preferred Square Nuts