Shop All Fully-Threaded Rods & Studs
Bsc Preferred
Adhesive-Ready Studs Zinc-Plated Steel 1/4-20 Thread 1-1/2 Long, 10PK
Mfr # 97590A340
Zoro # G611449769
product price: $27.19
/pk 10, $2.72/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Material Zinc-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97590A340
- Zoro # G611449769
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 2" |
Details
Material | Zinc-Plated Steel |
Description
These steel studs are zinc plated to resist corrosion in wet environments. Large holes allow adhesive to flow through the base for a secure hold.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Deck Screw, #10 x 4-1/2 in, Steel, Flat Head, Torx Drive (48616)
- SCOTCH Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Black, 24 PK (64254)
- BAILEY HYDRAULICS Steel Clevis Pins A Style Clips 1" Outer Diameter, 172200 (172200)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 50 PK (M51000.060.0070)
- BSC PREFERRED Hardened Super-Corrosion-Resistant Threaded Rod 316 Stainless Steel 3/4-10 Thread Size 4 Long (98865A760)
- BSC PREFERRED Medium-Strength Threaded Rod M10 x 1.5 mm Thread Size 1 M Long (99067A502)
- BSC PREFERRED High-Strength Steel Threaded Rod 1/2-20 Thread Size 3 Long (90322A163)
- BSC PREFERRED Grade B6 High-Strength 410 Stainless Steel Threaded Rod 3/4-10 Thread Size 3 Long (98827A486)
- BSC PREFERRED High-Strength Steel Threaded Rod 5/16-18 Thread Size 6 Long (90322A678)
- BSC PREFERRED Press-Fit Studs 18-8 Stainless Steel 4-40 Thread 3/8 Long PEM Fhs440-6, 50PK (93580A115)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70500700-004BX)
- Bsc Preferred Fully-Threaded Rods & Studs