Shop All Sealing Washers
Bsc Preferred
Abrasion-Resistant Sealing Washer for 3/4 Screw Size 3/4 ID 1-1/2 OD, 25PK
Mfr # 99082A270
Zoro # G211464544
product price: $22.79
/pk 25, $0.91/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 99082A270
- Zoro # G211464544
- Country of Origin China
- Category Sealing Washers
Description
Made of durable material these washers resist wear from rubbing and scraping surfaces. They create a light duty seal around fasteners to prevent fluids from leaking and damp vibration.Buna-N rubber washers are FDA compliant for direct contact with food. They have good oil resistance and are commonly used in applications with plant and animal fat and oil. However Buna-N washers have a significantly lower maximum temperature rating than Aramid/Buna-N washers and ePTFE washers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Lag Screw 3/8in X 4in A307 Grade A Hot Dip Galvanized Steel 25PK (9056408)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 15 PK (73688)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 6 PK (76032)
- ZORO SELECT Carriage Bolt, 1/4-20, 1 in., PK100 (U51500.025.0100)
- BSC PREFERRED Weather-Resistant EPDM Rubber Sealing Washers for M10 Screw Size 10.5 mm ID 20 mm OD, 50PK (99186A136)
- BSC PREFERRED Weather-Resistant EPDM Rubber Sealing Washers for 3/8 Screw Size 0.355 ID 5/8 OD White, 50PK (99186A124)
- BSC PREFERRED Gasket Washer for 3/4 Hose ID Water-Resistant SBR, 100PK (5456K8)
- ADAPTALL Sealing Washer, Fits Bolt Size 1-1/2 in Steel/Buna-N, Cadmium Plated Finish (9500-24)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/8 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-18)
- FOUR SEASONS Sealing Washer, 24357 (24357)
- FOUR SEASONS Seal Washer Kt, 24355 (24355)
- Bsc Preferred Sealing Washers