Shop All Sealing Washers
Bsc Preferred
Abrasion-Resistant Sealing Washer Aramid Fabric/Buna-N Rubber 1/4 Screw Size 0.5 OD, 10PK
Mfr # 93303A101
Zoro # G011424830
product price: $21.19
/pk 10, $2.12/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Aramid Fabric/Buna-N Rubber
- Thickness 0.054"-0.070"
- Inside Diameter 0.250"
- Outside Diameter 0.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93303A101
- Zoro # G011424830
- Country of Origin China
- Category Sealing Washers
Dimensions
Inside Diameter | 0.250" |
Outside Diameter | 0.625" |
Details
Seal Material | Aramid Fabric/Buna-N Rubber |
Thickness | 0.054"-0.070" |
Description
Made of durable material these washers resist wear from rubbing and scraping surfaces. They create a light duty seal around fasteners to prevent fluids from leaking and damp vibration.Aramid fabric/Buna-N rubber washers have good oil resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Plain, 2.5mm Dia. x 6mmL., PK100 (M39080.025.0006)
- ZORO SELECT Safety Pin, Coiled Tension, 3/64 in Pin Dia, 1-3/4 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (U39632.005.0106)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 20 mm Steel, Zinc Flake Finish, 100 PK (HLS-20)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 5 PK (U51010.075.0225)
- BSC PREFERRED Weather-Resistant EPDM Rubber Sealing Washers for M10 Screw Size 10.5 mm ID 20 mm OD, 50PK (99186A136)
- BSC PREFERRED Weather-Resistant EPDM Rubber Sealing Washers for 3/8 Screw Size 0.355 ID 5/8 OD White, 50PK (99186A124)
- BSC PREFERRED Gasket Washer for 3/4 Hose ID Water-Resistant SBR, 100PK (5456K8)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #12 Rubber, Stainless Steel, Rubber, 18-8 Stainless Steel Finish (53791)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M14 Copper, Copper Finish, 6 PK (34668)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU1)
- FOUR SEASONS Seal Washer Kt, 24334 (24334)
- Bsc Preferred Sealing Washers