Shop All Sealing Washers
Bsc Preferred
Abrasion-Resistant Sealing Washer Aramid Fabric/Buna-N Rubber 1 Screw Size 2 OD, 5PK
Mfr # 93303A114
Zoro # G711425229
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Buna-N Rubber
- Thickness 0.046"-0.078"
- Inside Diameter 0.138"
- Outside Diameter 0.250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 93303A114
- Zoro # G711425229
- Country of Origin China
- Category Sealing Washers
Dimensions
Inside Diameter | 0.138" |
Outside Diameter | 0.250" |
Details
Seal Material | Buna-N Rubber |
Thickness | 0.046"-0.078" |
Description
Made of durable material these washers resist wear from rubbing and scraping surfaces. They create a light duty seal around fasteners to prevent fluids from leaking and damp vibration.Aramid fabric/Buna-N rubber washers have good oil resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #6-20 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 10000 PK (0606KPP188)
- ZORO SELECT Grade A307, 3/4"-10 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2-1/2 in L, 10 PK (U04200.075.0250)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 13/16 in Head Ht, 1 1/2 in Lg (1-CDP-02-17-)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 5" L, 18-8 Stainless Steel Plain, 50 PK (WW-3850)
- BSC PREFERRED Weather-Resistant EPDM Rubber Sealing Washers for M10 Screw Size 10.5 mm ID 20 mm OD, 50PK (99186A136)
- BSC PREFERRED Gasket Washer for 3/4 Hose ID Water-Resistant SBR, 100PK (5456K8)
- BSC PREFERRED Weather-Resistant EPDM Rubber Sealing Washers for 3/8 Screw Size 0.355 ID 5/8 OD White, 50PK (99186A124)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size No. 10 Steel, Zinc Plated Finish, 5 PK (ZMBSW-15)
- ZORO SELECT Sealing Washer, Fits Bolt Size M24 Copper, Plain Finish, 25 PK (M50302.240.0030)
- ZORO SELECT Sealing Washer, Fits Bolt Size M32 Copper, Plain Finish, 10 PK (M50302.320.0038)
- TOMPKINS Hydraulic Fitting-International32BSPP BONDED SEAL (DS-BSP-32)
- Bsc Preferred Sealing Washers