Shop All Automotive Batteries
Bsc Preferred
Able 2 090985V 6V 4.5Ah Mobility Scooter Replacement Battery
Mfr # AJC-C4.5S-B-0-173150
Zoro # G812403843
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-C4.5S-B-0-173150
- Zoro # G812403843
- Country of Origin Multiple
- Category Automotive Batteries
Description
Replacement compatible with Able 2 090985V Mobility Scooter Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by AbleSpecsReplacement BatteriesPart # AJC-C4.5SVoltage: 6V 6 Volts Capacity: 4.5AhTerminals: F1Chemistry: Sealed Lead Acid AGMLength 2.76 inWidth 1.85 inHeight 3.98 inWeight: 1.7 lbsView Battery Specifications ResourcesReplacing Your Mobility Scooter BatteryBenefits of Replacement BatteriesMobility Scooter AGM Battery CareView Mobility Scooter Battery ResourcesFAQsWhat is the best replacement battery for the Able 2 090985V 6V 4.5Ah Mobility Scooter Battery?The AJC-C4.5S-B-0-173150 is the best replacement battery for the Able 2 090985V 6V 4.5Ah Mobility Scooter Battery. What are the dimensions of the Able 2 090985V 6V 4.5Ah Mobility Scooter Replacement Battery?The dimensions are L 2.76 x W1.85 x H 3.98 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-1/32" L, 3-21/32" O.D. (BF7806-O)
- 3M Abrasive Polish (06068)
- MICHIGAN WHEEL Hub Kit-Yam V4/V6 115-300 84+, #203 (203)
- MTD Wheel Asm Comp 10X (934-04009)
- ILC Replacement for Walmart 26r-5s Battery (26R-5S BATTERY WALMART)
- ILC Replacement For Us Battery, 6Pk, Us2200 (US2200 6 PACK)
- ILC Replacement For HysterYale Group, 4Pk, A245 Mpb045Vg 24 Volts (A245 MPB045VG 24 VOLTS 4 PACK)
- ILC Replacement For FORD FUSION V6 30L 590CCA YEAR 2009 BATTERY WXD7UG5 (WX-D7UG-5)
- ILC Replacement for US Battery T-105 (T-105 US BATTERY)
- ILC Replacement For MERCEDES BENZ C220 L4 22L 825CCA YR 1998 (C220 L4 2.2L 825CCA YEAR: 1998 BATTERY:)
- BANSHEE Banshee 30L-BS-Banshee-002 12V 30Ah 30L-BS Battery for Qualifying Harley Davidson Bikes - 4 Years Warranty (30L-BS-Banshee-002)
- Bsc Preferred Automotive Battery Equipment