Shop All Flange Nuts
Bsc Preferred
932 Bearing Bronze Acme Flange Nut Right Hand 7/8-6 Thread Size
Mfr # 95120A143
Zoro # G011451027
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 932 Bearing Bronze
- Finish silver
- Hex Height 1"
- Hex Width 2"
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 95120A143
- Zoro # G011451027
- Country of Origin China
- Category Flange Nuts
Dimensions
Hex Height | 1" |
Hex Width | 2" |
Length | 2" |
Details
Material | 932 Bearing Bronze |
Finish | silver |
Description
Found in hand-powered clamps vises grates doors and work tables lead screws and nuts have broad square threads that are well suited for quick assembly high clamping forces and lifting and lowering heavy objects. To ensure compatibility please select components that have the same thread direction and size.932 bearing bronze components are more wear resistant than brass components. They have good machinability and fair corrosion resistance.Travel distance per turn also known as screw lead is the distance a nut or handle moves with one revolution of the lead screw.Flange nuts move objects along the length of a lead screw. Flange nuts have a wide machinable flange for custom mounting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 x 60 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51340.080.0060)
- MORTON Swing Bolt, Carbon Steel, Black Oxide, 1/4"-20 Thrd Sz, 3/4 in Thrd Lg, 1-3/4 in Overall Lg (SWB-01)
- WESTERN ENTERPRISES CGA 033 HEX NUT B SIZE LH, 50PK (AW-14)
- SIMPSON STRONG-TIE Short Drop-In Anchor, 3/8" Dia, 1-9/16" L, Carbon Steel Zinc Plated (DIABL37)
- TE-CO Swivel Flange Nut, 3/4"-10, Steel, Not Graded, Black Oxide, 1-1/4 in Hex Wd, 47/64 in Hex Ht (42006)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M6, Zinc Plated (A44200600FLZ)
- MIDWEST FASTENER Flange Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK (09637)
- ZORO SELECT Flange Nut, M6-1.00, Steel, Not Graded, Phosphate, 6 mm Hex Ht, 25 PK (5910PK)
- TE-CO Spherical Flange Nut, 5/8"-11, Steel, Not Graded, Black Oxide, 1-39/64 in Hex Wd, 5/8 in Hex Ht (41906)
- MIDWEST FASTENER Flange Nut, 5/16"-18, Steel, Zinc Plated, 100 PK (09632)
- TE-CO Flange Nut, 5/16"-18, 18-8 Stainless Steel, Grade 18-8, Plain, 9/16 in Hex Wd, 1/4 in Hex Ht (47602)
- Bsc Preferred Flange Nuts