Shop All Flange Nuts
Bsc Preferred
932 Bearing Bronze Acme Flange Nut Right Hand 1-1/4-4 Thread Size
Mfr # 95120A171
Zoro # G111450876
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 932 Bearing Bronze
- Finish silver
- Hex Width 1"
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 95120A171
- Zoro # G111450876
- Country of Origin China
- Category Flange Nuts
Dimensions
Hex Width | 1" |
Length | 1" |
Details
Material | 932 Bearing Bronze |
Finish | silver |
Description
Found in hand-powered clamps vises grates doors and work tables lead screws and nuts have broad square threads that are well suited for quick assembly high clamping forces and lifting and lowering heavy objects. To ensure compatibility please select components that have the same thread direction and size.932 bearing bronze components are more wear resistant than brass components. They have good machinability and fair corrosion resistance.Travel distance per turn also known as screw lead is the distance a nut or handle moves with one revolution of the lead screw.Flange nuts move objects along the length of a lead screw. Flange nuts have a wide machinable flange for custom mounting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51060.031.0075)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (U37500.019.0001)
- ZORO SELECT 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 50 PK (4324CH188)
- ZORO SELECT Cotter Pin, Hammerlock, 3/8"Dx3-1/2" L, PK5 (U39351.037.0350)
- ZORO SELECT Flange Nut, M12-1.75, Steel, Class 10, Zinc Yellow, 18 mm Hex Wd, 500 PK (M12D6923-10Y)
- MORTON Flange Nut, #10-32, Stainless Steel, Plain, 3/8 in Hex Wd, 5/16 in Hex Ht (CN-098SS)
- MTD Nut-Hex Flange M5- (712-05017)
- AMPG Flange Nut, #8-32, 316 Stainless Steel, 316 H5, Plain, 11/32 in Hex Wd, 1/4 in Hex Ht (ZNF61608C)
- MIDWEST FASTENER Flange Nut, M6-1.00, Steel, Chrome Plated, 8 PK (39306)
- ZORO SELECT Flange Nut, 5/16"-18, Steel, Zinc Baked, 0.5 in Hex Wd, 1500 PK (31NRL)
- TE-CO Flange Nut, 3/4"-16, Steel, Not Graded, Black Oxide, 1-1/4 in Hex Wd, 1 in Hex Ht (41707)
- Bsc Preferred Flange Nuts