Shop All Flange Nuts
Bsc Preferred
932 Bearing Bronze Acme Flange Nut Right Hand 1-1/2-4 Thread Size
Mfr # 95120A183
Zoro # G111450906
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 932 Bearing Bronze
- Finish silver
- Hex Height 1"
- Hex Width 2"
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 95120A183
- Zoro # G111450906
- Country of Origin China
- Category Flange Nuts
Dimensions
Hex Height | 1" |
Hex Width | 2" |
Length | 2" |
Details
Material | 932 Bearing Bronze |
Finish | silver |
Description
Found in hand-powered clamps vises grates doors and work tables lead screws and nuts have broad square threads that are well suited for quick assembly high clamping forces and lifting and lowering heavy objects. To ensure compatibility please select components that have the same thread direction and size.932 bearing bronze components are more wear resistant than brass components. They have good machinability and fair corrosion resistance.Travel distance per turn also known as screw lead is the distance a nut or handle moves with one revolution of the lead screw.Flange nuts move objects along the length of a lead screw. Flange nuts have a wide machinable flange for custom mounting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 35 mm L, 10.0 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11398.050.0025)
- A & I PRODUCTS Cotter Pin Pack 1" x4" x8" (A-VLF3602)
- ZORO SELECT Fully Threaded Rod, 2"-4-1/2, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.200.3600)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Silicon Bronze, Bronze Finish, 6 PK (37407)
- TE-CO Flange Nut, 3/8"-16, Steel, Not Graded, Black Oxide, 11/16 in Hex Wd, 1/2 in Hex Ht (41603)
- ZORO SELECT Flange Nut, 3/8"-16, 316 Stainless Steel, Grade 316, Plain, 9/16 in Hex Wd, 11/32 in Hex Ht (NUT93138C)
- MTD Nut-Flange W/Hub (712-0700)
- SUBURBAN BOLT AND SUPPLY Flange Nut, #10-32, Steel, Grade 2, Plain (A04301200FL)
- TE-CO Flange Nut, 7/8"-9, 303 Stainless Steel, Not Graded (47608)
- MIDWEST FASTENER Flange Nut, 1/2"-13, Steel, Zinc Plated, 50 PK (09635)
- ZORO SELECT Flange Nut, 5/16"-18, Steel, Zinc Baked, 0.5 in Hex Wd, 1500 PK (31NRL)
- Bsc Preferred Flange Nuts