Shop All Auger Drill Bits
Bsc Preferred
916x712 Auger Bit
Mfr # DAG1060
Zoro # G907973275
product price: $19.49
/ea
Sold in multiples of 2 for $38.98
$38.98
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
- Brand Bsc Preferred
- MFR # DAG1060
- Zoro # G907973275
- UPC # 8925154464
- Country of Origin China
- Category Auger Drill Bits
Description
Diablo, 916 x 712 auger bit Diablo's auger bit range provides maximum performance, extreme durability and superior life in nailembedded wood applications The selffeeding duratip pulls the bit while the dual cutting edge delivers an effortless, smooth drilling experience in wood with nails Deep flutes enhance the chip evacuation process for more holes per charge Delivers increased stability and durability in cordless and corded impact and drill drivers
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
- PROTO Drive Pin Punch, Long, 7/32 x 8 In (J48732L)
- LENOX Band Saw Blade, 14 ft. 4" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1868400)
- DEWALT UF OSC BLD CW 1-1/4 in., 3PK (DOU125JBW3)
- TEKTON 2.5 mm Tip, 1/4 in. Drive, Metric (SHB032X3)
- BSC PREFERRED 114x712 Auger Bit (DAG1150)
- BSC PREFERRED 12x1712 Auger Bit (DAG3030)
- KLEIN TOOLS Flex Auger Bit with Screw Point, 3/8 x 72-Inch (53717)
- WOODOWL Deep Cut Utility Auger 24" x 1-1/8" (01015)
- IRWIN WELDTEC SHIP AUGER 5/8"" (3043007)
- IRWIN Ship Auger Bit, 3/8 Dia, 3/8 Hex Shank (3043004)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1020)
- Bsc Preferred Auger Drill Bits