Shop All Security Seals
Bsc Preferred
9'' Yellow Pull-Tight Seals, 100PK
Mfr # H-609Y
Zoro # G311108706
product price: $49.19
/pk 100, $0.49/ea
$49.19
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
- Brand Bsc Preferred
- MFR # H-609Y
- Zoro # G311108706
- Country of Origin United States
- Category Security Seals
Description
One time use tamper evident pull-tight adjustable security seals. Allows the user to cinch-up the seal according to their specific size requirements. A heavy-duty, adjustable security seal designed for use on transportation and storage equipment or anywhere a multi-locking, tamper evident pull-tight security device is needed. Ideal for situations requiring varying seal lengths; Heavy-duty, all plastic, one-piece construction; Tamper-resistant acetal locking mechanism; Weather resistant; withstands extremes of cold and heat; Consecutively numbered; Matted in strips of 10 for ease-of-use. This product is equivalent to part number: H-609Y. Sold in a quantity of 100 per case.
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
- RICOH RICOH COMP AFICIO SP310/311/320/325 (407245)
- ZORO SELECT Shipping Box, 12x9x9 in (55NM37)
- GROTE Split Flex Tubing Spool, Black, 1/2", 100ft (83-8001-S)
- DEWALT DeWalt 18 Gauge 7/32" Crown 1-1/4 SX Staple, 5000/Qty (DWSX503511/4)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Yellow, Pk50 (UFR-TS YELLOW50)
- TYDENBROOKS Padlock Seals, Green, Polypropylene, PK1000 (6320000-2)
- ZORO SELECT Lead Seal, Brass, Silver, PK100 (1F246)
- CAMBRIDGE SECURITY SEALS Global Industrial„¢ High Security Bolt Seal, Green, 50/Pack (BLT20354)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Yellow, 100PK (670483YL)
- UNIVERSEAL Cable Seal 12" x 9/64", Aluminum, Red, Pk50 (F325M-2-APEEL RED50)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Yellow, Pk50 (MAGNUM YELLOW50)
- Bsc Preferred Security Seals