Shop All Label Maker Ribbons
Bsc Preferred
8.66'' x 1476' Black Zebra Thermal Transfer Ribbons - Wax, 12PK
Mfr # S-10762
Zoro # G711118374
product price: $345.99
/pk 12, $28.83/ea
Free Shipping & Returns
$345.99
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
- Brand Bsc Preferred
- MFR # S-10762
- Zoro # G711118374
- Country of Origin China
- Category Label Maker Ribbons
Description
For use with thermal transfer labels on Zebra, Sato or Datamax brand printers. Printhead Saver and anti-static back coating designed to extend the life of thermal printheads; Ribbon performance characteristicase allow printing at lower temperatures and faster speeds resulting in reduced printhead costs and lower overall energy usage; Delivers dark, high-definition rotated and non-rotated barcodes, text, logos and symbols; Durable and smudge resistant; Highly sensitive allowing for lower print temperatures; Prints at higher speeds - up to 12 IPS; Printer type: Zebra. This product is equivalent to part number: S-10762. Sold in a quantity of 12 per case.
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
- NOTRAX Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (138S0023CH)
- SIGNMISSION OSHA Sign, No Thru Traffic With Symbol, 14in X 10in Rigid Plastic, 10" W, 14" L, Portrait (OS-NS-P-1014-V-16201)
- PICKARDT Steel Hand Stamp Arrow, 19/32" (PIC-ARR-15)
- KINCO GLOVES DRVR GOLD L (50BT-L)
- POINT PLUS ERC-30/34/38 Red and Black Ink Ribbon for Select Epson Register Printers, 12PK (105RB918)
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6010)
- TALLYGENICOM 062471 Ribbon, Black (062471)
- BRADY Label, Color White, 1 29/32" W, 1 29/32" H (M7-182-593)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black (13510)
- BRADY Label, 3/4 in W, White (M6-10-473)
- BRADY Label, 1 in W, Indoor, White (M7C-1000-529)
- Bsc Preferred Label Maker Ribbons