Shop All Circular Saw Blades
Bsc Preferred
814x60 T Blade
Mfr # D0860X
Zoro # G807907417
$61.99
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
- Brand Bsc Preferred
- MFR # D0860X
- Zoro # G807907417
- UPC # 8925020806
- Country of Origin Italy
- Category Circular Saw Blades
Description
Diablo 814 Inx60 Tooth Fine Finish Saw Blade Diablo's Fine Finish Saw Blades Offer The Quality That Fine Cabinetmakers Expect With The Capability To Handle The Extreme Conditions And Portability Needed On Professional Construction Jobsites These Blades Are The Perfect Choice For Excellent Rips And Crosscuts Using A Portable Saw The Combination Of Diablo's Application Specific Tico HiDensity Carbide Teeth And A Super ThinKerf Blade Produces A Remarkably Clean, ChipFree Cut That Requires Little To No Sanding An Excellent Choice For Fine Finish Cuts In Oak, Pine, Melamine, Veneered Plywood, And Molding
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
- DEWALT 6 in. (150mm) High Performance Paddle Switch Grinder with No Lock-On (DWE43144N)
- CHICAGO-LATROBE Screw Machine Drill Bit, #44 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50899)
- METABO Hammer Drill, Cordless, 2000 RPM, 18V DC (SB 18 LTX BL I bare)
- DRILL AMERICA 7/16"-28 Carbon Steel Hex Die (DWTSH7/16-28)
- BSC PREFERRED 9x10T MED MTL Blade (DS0910CF)
- BSC PREFERRED 612x60T STL Demon (D0660F)
- EVOLUTION 14" Multi Material Blade, 1" Arbor (RAGE355BLADE)
- UNITED ABRASIVES/SAIT Saw BladeT112x332x1EzChopPK10 (24034)
- MILWAUKEE TOOL Circular Saw Blades, 8 in Blade, 42 Teeth (48-40-4515,48-40-4515,48-40-4515)
- KETT TOOL 1-1/4X44 Saw Blades 157-14 (157-14)
- FREUD Medium Stock Aluminum Blade, 12 (LU77M012)
- Bsc Preferred Power Saw Blades