No Product Image Available

Bsc Preferred

8 oz. Skep PET Sauce / Honey Bottle


product price: $0.92
/ea
Sold in multiples of 9 for $8.28

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Package and distribute condiments and sauces with ease using this 8 oz. 12 oz. honey weight Skep PET sauce / honey bottle pressure sensitive liner white plastic flip top lid. This bottle features a smooth cylinder shape and a tough recyclable PET construction. The PET design is shatter-resistant and will not crack or break easily allowing for safe packaging storage and distribution. Plus this bottle is crafted with 25% post-consumer recycled material to create a more eco-friendly product. Fill this bottle with homemade honey hot sauce ketchup and mustard or use it to serve juices and iced teas on a hot day!**Gently squeeze this bottle to help push out product. The clear design allows you to easily showcase your condiments and sauces and the bottle has space for you to add your own label. The bottle comes conveniently unbranded allowing you to easily add your own custom brand and logo or provide nutrition information.**The lid features a convenient flip top that is perfect for dispensing honey syrup or sauce at your condiment station or tabletop. The lid is simple to close and reduces the risk of spills or contamination between uses. To help secure product freshness this lid includes a pressure sensitive liner that adheres to the bottle's rim and creates an airtight seal. This lid is made from durable polypropylene to stand up to continuous use with a variety of liquids. This highly functional material is also an economical option. Its crisp white color is professional while still allowing you to color-code or label it as needed for your establishment. Continuous ribbing around the rim also makes the 38/400 lid easy to remove if needed.**Overall Dimensions:*Width: 2 9/16''*Depth: 2 9/16''*Height: 4 1/16''*Capacity: 8 fl. oz. / 12 oz. honey weight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.