Shop All Product Packaging Containers & Supplies
Bsc Preferred
8 oz. Customizable Milkman Square PET Clear Bottle
Mfr # 999JBS08M
Zoro # G211379534
product price: $0.83
/ea
Sold in multiples of 9 for $7.47
$7.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 999JBS08M
- Zoro # G211379534
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Description
Serve up single servings of juice signature dressings or sauces with this 8 oz. Milkman square PET clear bottle. Made of clear PET plastic this bottle offers clarity to rival glass and capture attention with brightly colored contents. You'll also be able to quickly identify products at a glance. Its tamper evident design assures your customers of product freshness.**Featuring an iconic shape this bottle has a slightly tapered neck making it easier to seal and to open. With straight square sides it is easier to grasp for leverage when breaking the seal on a screw lid sold separately. The sides easily accept labels and stickers with your branding. The 38 mm neck is compatible with DBJ tamper-evident screw lids sealing in your product for effortless grab and go sales at your establishment or even bottling your signature sauces to go. The neck is designed to accept the lids without the need for specialized equipment so that they can be tightened by hand for a spill- and leak-proof seal.**Overall Dimensions:*Width: 2 1/4''*Depth: 2 1/4''*Height: 4''*Capacity: 8 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (97303)
- ZORO SELECT Shipping Box, 24x16x12 in (55NN16)
- DYKEM Paint Marker, Medium Tip, Orange Color Family, Paint (84205)
- INSTAPAK QUICK Instapak Quick® RT Expandable Foam Bags, 15" x 18", Blue, 36/Case (IQRT10)
- VISIPAK Thermoform-CLAMSHELL-#506-10.938-5.250-8.438-3.813-3.063-0.020-CLEAR, 300PK (506TF)
- TRICORBRAUN 4 oz Clear PET Plastic Round Low Profile Jar- 70-400 Neck Finish (023174)
- SEALER SALES OnPak Ultrasonic Dot Line Sealer (OnPak_Dot-Line)
- TRICORBRAUN 4 Oz P/P Measuring Cup Natural Rectangular Short Handle (600010)
- TRICORBRAUN 35Mm X 25 Mm, 2 Mil Thick Pvc Shrink Band Clear Pre-Cut No Print Sing Vert Perf 250/Bundle (079744)
- TRICORBRAUN 8 oz Clear PET Plastic Firenze Square Low Profile Jar- 70-400 Neck Finish (026033)
- TRICORBRAUN 19 oz Clear PET Plastic Round Jar- 89-400 Neck Finish (028867)
- Bsc Preferred Product Packaging Containers & Supplies