Shop All Product Packaging Containers & Supplies
Bsc Preferred
8 oz. Classic Queenline PET Honey Bottle
Mfr # 500HBQ12PSWK
Zoro # G711379584
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 500HBQ12PSWK
- Zoro # G711379584
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Description
Package and distribute honey condiments and sauces with ease using this 8 oz. 12 oz. honey weight classic queenline PET honey bottle with white plastic flip top lid with pressure sensitive liner. This bottle features a traditional queenline shape with ribbed edges making it easy to grip and squeeze. It holds up to 12 oz. of honey or 8 fl. oz. of other sauces. The tough PET construction is shatter-resistant and will not crack or break easily allowing for safe packaging storage and distribution. Plus this bottle is crafted with 25% post-consumer recycled material to create a more eco-friendly product. Fill this bottle with homemade honey and serve to guests with their tea or use in the back of the house to add to any recipe!**Gently squeeze this bottle to help push out product. The clear design allows you to easily showcase your honey and the bottle has 2 convenient spaces for you to add your own labels. The bottle comes conveniently unbranded allowing you to easily add your own custom brand and logo on the front and provide nutrition information on the back. The included white flip top lid with pressure sensitive liner will keep your honey or sauces free from contaminants yet easy to access while the coloration makes it easy to differentiate from your other bottles. To help secure product freshness this lid includes a pressure sensitive liner that adheres to the bottle's rim and creates an air-tight seal. Plus it features continuous ribbing around the rim to make it easy to remove if needed.**Kit Includes:*- 8 oz. 12 oz. honey weight queenline PET honey bottle*- White plastic flip top lid with pressure sensitive liner**Overall Dimensions:*Width: 3 1/4''*Depth: 1 5/8''*Height: 5''*Capacity: 8 oz.*Honey Weight Capacity: 12 fl. oz.**Label Panel Dimensions:*Length: 3''*Width: 1 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 30 lb. Natural Kraft Paper 18" x 1200 ft. (5PGL4)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75kg/165 lb. Capacity (CPWPLUS 75M)
- FLASH FURNITURE Mobile Magnetic Whiteboard Partition with Casters (BR-PTT001-3-M-60183-GG)
- NON-LATEX Alliance Rubber 37338 Rubber Bands Size 33, Orange (ALL37338)
- VISIPAK Thermoform-CLAMSHELL--0.019-PVC-CLEAR-STOCK (350TFM)
- VISIPAK Thermoform-CLAMSHELL-#582-10.938-6.875-4.375-3.875-4.375-0.020-CLEAR-STOCK (582TF)
- VISIPAK PermaSeal Pak-TW--4.980-0.025-PETG-CLEAR-7.313-STOCK-LARGE DONATION CONTAINER (661972)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-7.437-3.625-0.750-0.015-PVC-CLEAR-STOCK (2070CTM)
- TRICORBRAUN 120 cc Light Amber PET Plastic Round Packer Bottle- 38-400 Neck Finis (023048)
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-6.100-3.725-0.944-1.313-1.200-0.0225-CLEAR-STOCK (2010CTM)
- FORMAX Mobile Cardboard Perforator, Up to 40' Per Minute (Greenwave 430)
- Bsc Preferred Product Packaging Containers & Supplies