Shop All Product Packaging Containers & Supplies
Bsc Preferred
8 oz. Classic Queenline PET Honey Bottle
Mfr # 500HBQ12HYK
Zoro # G611379530
product price: $1.29
/ea
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 500HBQ12HYK
- Zoro # G611379530
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Description
Package and distribute honey condiments and sauces with ease using this 8 oz. 12 oz. honey weight classic queenline PET honey bottle with yellow dispensing cap with heat induction seal liner. This bottle features a traditional queenline shape with ribbed edges making it easy to grip and squeeze. It holds up to 12 oz. of honey or 8 fl. oz. of other sauces. The tough PET construction is shatter-resistant and will not crack or break easily allowing for safe packaging storage and distribution. Plus this bottle is crafted with 25% post-consumer recycled material to create a more eco-friendly product. Fill this bottle with homemade honey and serve to guests with their tea or use in the back of the house to add to any recipe!**Gently squeeze this bottle to help push out product. The clear design allows you to easily showcase your honey and the bottle has 2 convenient spaces for you to add your own labels. The bottle comes conveniently unbranded allowing you to easily add your own custom brand and logo on the front and provide nutrition information on the back. The included yellow dispensing cap with heat induction seal liner will keep your honey or sauces free from contaminants yet easy to access while the coloration makes it easy to differentiate from your other bottles. The easy-open lid flips open on a hinge to make it easy to access the contents of the bottle. The heat induction seal liner is already placed inside the lid to provide an airtight and tamper-evident hermetic seal when the appropriate heat induction sealing process is applied.**Kit Includes:*- 8 oz. 12 oz. honey weight queenline PET honey bottle*- Yellow dispensing cap with heat induction seal liner**Overall Dimensions:*Width: 3 1/4''*Depth: 1 5/8''*Height: 5''*Capacity: 8 oz.*Honey Weight Capacity: 12 fl. oz.**Label Panel Dimensions:*Length: 3''*Width: 1 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPORTS Bean Bags, 2.5in x 3.5in, PK24 (BB33)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 3" x 4 1/2", Clear, 1000/Case (PL470)
- ROO GAMES Bulls Eye Game (PM20L)
- PACON Pacon® 4-Ply Railroad Board, Light Blue, 22" x 28", PK25 (P54841)
- VISIPAK Thermoform-CLAMSHELL--0.019-PVC-CLEAR-STOCK (350TFM)
- VISIPAK Thermoform-CLAMSHELL-#-8.250-4.938-6.375-3.625-1.300-0.020-CLEAR, 300PK (403TF)
- TRICORBRAUN 4 oz Clear PET Plastic Boston Round Bottle- 24-410 Neck Finish (055871)
- SEALER SALES Hand Wheel Sealer w 10mm Seal Width (HWS-803HW)
- TRICORBRAUN 1 oz Cobalt Blue PET Plastic Boston Round Bottle 20-410 Neck Finish (020135)
- VISIPAK Thermoform-CLAMSHELL-#392-8.375-3.875-5.188-2.938-1.700-0.020-CLEAR, 350PK (392TF)
- SUNNYSIDE 1 Gal. Plastic Bottle K1 Kerosene (700G1)
- Bsc Preferred Product Packaging Containers & Supplies